Zoro Homepage

Indexable Face Mill

  • Mfr # 7801211

  • Zoro # G8296680


product price: $543.99
/ea
Free Shipping & Returns

Key Features

Series
HSK40
Overall Length
1.5750 in
Insert Size
15.00mm
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7801211
Zoro #
G8296680
UPC #
-
Country of Origin
Luxembourg

Dimensions

Overall Length
1.5750 in
Insert Size
15.00mm
Shank Dia.
10.00mm
Arbor Dia.
0.7500 in
Hub Outside Dia.
2.0000 in
Max. Cutting Dia.
2.0000 in
Connection Size
HSK40

Details

Item
Indexable Face Mill
Series
HSK40
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Features
Bottom Notch, Insert Variety, Side Cutting Edge "Margin"
Standards
DIN 69893
ANSI Code
PSE15R200A075-5
Compatible Hardware
7808115, 7808150, 7808151, 7808228
Number of Coolant Holes
5
Insert Holding Type
Clamping Screw
Insert Style
ZDKT
Number of Inserts
5
Cutting Application
Facing, Helical Milling, Ramping, Side Milling, Slotting
Side Cutting Edge Angle
90 Degrees
Insert Shape
Diamond
Max. Speed
590 RPM
Shank Type - Machining
Straight

Description

Indexable Face Mill, Max. Cutting Dia. 2.0000 in, Arbor Dia. 0.7500 in, ANSI Code PSE15R200A075-5, Compatible Hardware 7808115, 7808150, 7808151, 7808228, Coolant Fed Coolant Through, Cutting Application Facing, Helical Milling, Ramping, Side Milling, Slotting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.