Zoro Homepage

Indexable Face Mill

  • Mfr # 7802001

  • Zoro # G8298220


product price: $771.99
/ea
Free Shipping & Returns

Key Features

Depth of Cut
0.1200 in
Overall Length
45.00mm
Insert Size
15.00mm
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7802001
Zoro #
G8298220
UPC #
-
Country of Origin
Bulgaria

Dimensions

Depth of Cut
0.1200 in
Overall Length
45.00mm
Insert Size
15.00mm
Arbor Dia.
22.00mm
Insert Cutting Edge Length
15.88 mm
Max. Cutting Dia.
78.00mm
Hub Outside Dia.
78.00mm

Details

Item
Indexable Face Mill
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
ANSI Code
PAS15R063M22-5
Insert Holding Type
Clamping Screw
Insert Shape
Square
Cutting Application
Face Milling
Side Cutting Edge Angle
45 Degrees
Insert Style
SNKU
Number of Inserts
6
Compatible Hardware
7808000, 7808131
Rake
Negative
Max. Speed
590 RPM
Number of Coolant Holes
5
Features
2-Sided Square Insert with 8 Cutting Edges (4 per side), Positive Chip Breaker and the Negative Rake Angle, Wiper Edge Geometry

Description

Indexable Face Mill, Max. Cutting Dia. 78.00mm, Arbor Dia. 22.00mm, Depth of Cut 0.1200 in, ANSI Code PAS15R063M22-5, Compatible Hardware 7808000, 7808131, Coolant Fed Coolant Through, Cutting Application Face Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.