Zoro Homepage

Indexable Face Mill

  • Mfr # 7802023

  • Zoro # G8298074


product price: $1,233.99
/ea
Free Shipping & Returns

Key Features

Series
BT30/40
Depth of Cut
0.0800 in
Overall Length
50.00mm
Insert Size
6.00mm
Shank Dia.
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7802023
Zoro #
G8298074
UPC #
-
Country of Origin
Bulgaria

Dimensions

Depth of Cut
0.0800 in
Overall Length
50.00mm
Insert Size
6.00mm
Shank Dia.
3/8"
Max. Cutting Dia.
110.20mm
Arbor Dia.
31.75mm
Hub Outside Dia.
110.20mm
Connection Size
M8x1.0

Details

Item
Indexable Face Mill
Series
BT30/40
Coolant Fed
Non-Coolant Through
Features
2-Sided Square Insert with 16 Cutting Edges (8 per side), Positive Chip Breaker and the Negative Rake Angle, Wiper Edge Geometry
Cutting Direction
Right Hand
Side Cutting Edge Angle
45 Degrees
Compatible Hardware
7808130, 7808140, 7808141, 7808151, 7808208, 7808209
Cutting Application
Face Milling
Insert Style
OZKU/XAHT
ANSI Code
PAO06R100M31.7-10
Number of Inserts
8
Insert Holding Type
Clamping Screw
Insert Shape
Octagon
Max. Speed
590 RPM
Rake
Negative
Number of Coolant Holes
0

Description

Indexable Face Mill, Max. Cutting Dia. 110.20mm, Arbor Dia. 31.75mm, Depth of Cut 0.0800 in, ANSI Code PAO06R100M31.7-10, Compatible Hardware 7808130, 7808140, 7808141, 7808151, 7808208, 7808209, Coolant Fed Non-Coolant Through, Cutting Application Face Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.