Zoro Homepage

Indexable Face Mill

  • Mfr # 7802089

  • Zoro # G8297024


product price: $2,062.99
/ea
Free Shipping & Returns

Key Features

Series
BT30/40
Depth of Cut
0.0800 in
Overall Length
50.00mm
Coolant Fed
Non-Coolant Through
Features
2-Sided Square Insert with 16 Cutting Edges (8 per side), Positive Chip Breaker and the Negative Rake Angle, Wiper Edge Geometry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7802089
Zoro #
G8297024
UPC #
-
Country of Origin
Bulgaria

Dimensions

Depth of Cut
0.0800 in
Overall Length
50.00mm
Shank Dia.
5/8"
Insert Size
6.00mm
Arbor Dia.
31.75mm
Max. Cutting Dia.
110.20mm
Hub Outside Dia.
110.20mm
Connection Size
M6x1.0

Details

Item
Indexable Face Mill
Series
BT30/40
Coolant Fed
Non-Coolant Through
Features
2-Sided Square Insert with 16 Cutting Edges (8 per side), Positive Chip Breaker and the Negative Rake Angle, Wiper Edge Geometry
Cutting Direction
Right Hand
Cutting Application
Face Milling
Number of Inserts
8
Side Cutting Edge Angle
45 Degrees
Insert Shape
Octagon
Insert Style
OZKU/XAHT
Insert Holding Type
Clamping Screw
ANSI Code
PAO06R100M31.7W-14
Compatible Hardware
7808130, 7808140, 7808141, 7808151, 7808208, 7808209
Number of Coolant Holes
0
Max. Speed
590 RPM
Rake
Negative

Description

Indexable Face Mill, Max. Cutting Dia. 110.20mm, Arbor Dia. 31.75mm, Depth of Cut 0.0800 in, ANSI Code PAO06R100M31.7W-14, Compatible Hardware 7808130, 7808140, 7808141, 7808151, 7808208, 7808209, Coolant Fed Non-Coolant Through, Cutting Application Face Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.