Zoro Homepage

Indexable Face Mill

  • Mfr # 7802091

  • Zoro # G8297067


product price: $2,393.99
/ea
Free Shipping & Returns

Key Features

Series
BT30/40
Depth of Cut
0.0800 in
Overall Length
63.00mm
Shank Dia.
3/4"
Features
2-Sided Square Insert with 16 Cutting Edges (8 per side), Positive Chip Breaker and the Negative Rake Angle, Wiper Edge Geometry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7802091
Zoro #
G8297067
UPC #
-
Country of Origin
Bulgaria

Dimensions

Depth of Cut
0.0800 in
Overall Length
63.00mm
Shank Dia.
3/4"
Insert Size
6.00mm
Arbor Dia.
38.10mm
Max. Cutting Dia.
135.20mm
Hub Outside Dia.
135.20mm
Connection Size
M6x1.0

Details

Item
Indexable Face Mill
Series
BT30/40
Features
2-Sided Square Insert with 16 Cutting Edges (8 per side), Positive Chip Breaker and the Negative Rake Angle, Wiper Edge Geometry
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Side Cutting Edge Angle
45 Degrees
Cutting Application
Face Milling
Insert Holding Type
Clamping Screw
Compatible Hardware
7808130, 7808140, 7808141, 7808151, 7808208, 7808209
Insert Style
OZKU/XAHT
Number of Inserts
8
Insert Shape
Octagon
ANSI Code
PAO06R125M38.1W-17
Number of Coolant Holes
0
Max. Speed
590 RPM
Rake
Negative

Description

Indexable Face Mill, Max. Cutting Dia. 135.20mm, Arbor Dia. 38.10mm, Depth of Cut 0.0800 in, ANSI Code PAO06R125M38.1W-17, Compatible Hardware 7808130, 7808140, 7808141, 7808151, 7808208, 7808209, Coolant Fed Non-Coolant Through, Cutting Application Face Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.