Zoro Homepage

Indexable Face Mill, Series: BT40

  • Mfr # 7801025

  • Zoro # G8297819


product price: $769.99
/ea
Free Shipping & Returns

Key Features

Series
BT40
Overall Length
50.00mm
Cutting Direction
Right Hand
Shank Dia.
8.00mm
Standards
JIS B 6339
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7801025
Zoro #
G8297819
UPC #
-
Country of Origin
Bulgaria

Dimensions

Overall Length
50.00mm
Shank Dia.
8.00mm
Insert Size
15.00mm
Min. Cutting Dia.
80.00 mm
Insert Cutting Edge Length
15.00 mm
Arbor Dia.
25.40mm
Hub Outside Dia.
80.00mm
Max. Cutting Dia.
80.00mm
Connection Size
BT40

Description

Indexable Face Mill, Max. Cutting Dia. 80.00mm, Arbor Dia. 25.40mm, ANSI Code PSE15R080M25.4-8, Compatible Hardware 7808115, 7808150, 7808151, 7808228, Coolant Fed Coolant Through, Cutting Application Facing, Helical Milling, Ramping, Side Milling, Slotting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.