Zoro Homepage

Indexable Profiling End Mill

  • Mfr # 7800059

  • Zoro # G8297356


product price: $1,043.99
/ea
Free Shipping & Returns

Key Features

Series
78010
Depth of Cut
0.118 in to 0.079 in
Overall Length
63.00mm
Max. Cutting Dia.
60.00 mm
Max. Speed
590 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7800059
Zoro #
G8297356
UPC #
-
Country of Origin
Japan

Dimensions

Depth of Cut
0.118 in to 0.079 in
Overall Length
63.00mm
Max. Cutting Dia.
60.00 mm
Arbor Dia.
31.80mm
Insert Size
24.18mm x 16mm
Hub Outside Dia.
125.00mm
Head Dia.
76.00 mm
Min. Cutting Dia.
60.00mm

Details

Item
Indexable Profiling End Mill
Series
78010
Max. Speed
590 RPM
ANSI Code
PDR20R080M27-4
Features
Double Clamping
Cutting Application
Finish Milling
Toolholder Style
PDR
Insert Shape
Round
Number of Coolant Holes
4
Compatible Hardware
7808000, 7808001, 7808002
Side Cutting Edge Angle
15 Degrees
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
Insert Style
ADMT20
Number of Inserts
4
Insert Holding Type
Clamping Screw
Shank Type - Machining
Cylindrical

Description

Indexable Profiling End Mill, Max. Cutting Dia. 60.00 mm, Depth of Cut 0.118 in to 0.079 in, Overall Length 63.00mm, ANSI Code PDR20R080M27-4, Compatible Hardware 7808000, 7808001, 7808002, Coolant Fed Coolant Through, Cutting Application Finish Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.