Zoro Homepage

Indexable Profiling End Mill

  • Mfr # 7800202

  • Zoro # G8297749


product price: $713.99
/ea
Free Shipping & Returns

Key Features

Series
CV50
Depth of Cut
0.0930 in
Overall Length
50.00mm
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7800202
Zoro #
G8297749
UPC #
-
Country of Origin
Bulgaria

Dimensions

Depth of Cut
0.0930 in
Overall Length
50.00mm
Insert Size
12.00mm
Shank Dia.
9.53mm
Connection Size
CV50
Max. Cutting Dia.
80.00mm
Head Dia.
80.00 mm
Min. Cutting Dia.
68.00mm

Details

Item
Indexable Profiling End Mill
Series
CV50
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
Standards
ANSI B5.50
Features
End Mill and Face Mill Styles, Inch and Metric, Insert Rotation Notch, Large Body Relief, Secure Insert Clamping with Screws and Wide Chip Pockets
Shank Type - Machining
Weldon Flat
ANSI Code
PRC12R080M27-5
Insert Style
RPH_12
Number of Inserts
5
Cutting Application
Rough Milling
Insert Shape
round
Insert Holding Type
Clamping Screw
Toolholder Style
PRC
Compatible Hardware
7808112, 7808208
Side Cutting Edge Angle
11 Degrees
Max. Speed
1,970 RPM
Number of Coolant Holes
5

Description

Indexable Profiling End Mill, Max. Cutting Dia. 80.00mm, Depth of Cut 0.0930 in, Shank Dia. 9.53mm, Overall Length 50.00mm, ANSI Code PRC12R080M27-5, Compatible Hardware 7808112, 7808208, Connection Size CV50, Coolant Fed Coolant Through, Cutting Application Rough Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.