Zoro Homepage

Indexable Profiling End Mill

  • Mfr # 7800209

  • Zoro # G8297119


product price: $652.99
/ea
Free Shipping & Returns

Key Features

Series
HSK100
Depth of Cut
0.0930 in
Overall Length
50.00mm
Standards
DIN 69893
Features
End Mill and Face Mill Styles, Inch and Metric, Insert Rotation Notch, Large Body Relief, Secure Insert Clamping with Screws and Wide Chip Pockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7800209
Zoro #
G8297119
UPC #
-
Country of Origin
Bulgaria

Dimensions

Depth of Cut
0.0930 in
Overall Length
50.00mm
Shank Dia.
16.00mm
Insert Size
12.00mm
Connection Size
HSK100
Head Dia.
80.00 mm
Max. Cutting Dia.
80.00mm
Min. Cutting Dia.
68.00mm

Details

Item
Indexable Profiling End Mill
Series
HSK100
Standards
DIN 69893
Features
End Mill and Face Mill Styles, Inch and Metric, Insert Rotation Notch, Large Body Relief, Secure Insert Clamping with Screws and Wide Chip Pockets
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Toolholder Style
PRC
Cutting Application
Rough Milling
ANSI Code
PRC12R080M25.4-5
Compatible Hardware
7808112, 7808208
Number of Inserts
5
Insert Style
RPH_12
Insert Holding Type
Clamping Screw
Insert Shape
round
Max. Speed
1,970 RPM
Number of Coolant Holes
5
Side Cutting Edge Angle
11 Degrees

Description

Indexable Profiling End Mill, Max. Cutting Dia. 80.00mm, Depth of Cut 0.0930 in, Shank Dia. 16.00mm, Overall Length 50.00mm, ANSI Code PRC12R080M25.4-5, Compatible Hardware 7808112, 7808208, Connection Size HSK100, Coolant Fed Coolant Through, Cutting Application Rough Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.