Zoro Homepage

Indexable Profiling End Mill

  • Mfr # 7800213

  • Zoro # G8296595


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Series
HSK40
Depth of Cut
0.1250 in
Overall Length
40.00mm
Insert Size
16.00mm
Features
End Mill and Face Mill Styles, Inch and Metric, Insert Rotation Notch, Large Body Relief, Secure Insert Clamping with Screws and Wide Chip Pockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7800213
Zoro #
G8296595
UPC #
-
Country of Origin
Bulgaria

Dimensions

Depth of Cut
0.1250 in
Overall Length
40.00mm
Insert Size
16.00mm
Shank Dia.
8.00mm
Connection Size
HSK40
Head Dia.
50.00 mm
Max. Cutting Dia.
50.00mm
Min. Cutting Dia.
34.00mm

Details

Item
Indexable Profiling End Mill
Series
HSK40
Features
End Mill and Face Mill Styles, Inch and Metric, Insert Rotation Notch, Large Body Relief, Secure Insert Clamping with Screws and Wide Chip Pockets
Coolant Fed
Coolant Through
Standards
DIN 69893
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Insert Shape
round
Number of Inserts
3
Insert Holding Type
Clamping Screw
Cutting Application
Rough Milling
Insert Style
RPH_16
Toolholder Style
PRC
ANSI Code
PRC16R050M22-3
Compatible Hardware
7808113, 7808151, 7808209
Side Cutting Edge Angle
11 Degrees
Max. Speed
1,970 RPM
Number of Coolant Holes
3

Description

Indexable Profiling End Mill, Max. Cutting Dia. 50.00mm, Depth of Cut 0.1250 in, Shank Dia. 8.00mm, Overall Length 40.00mm, ANSI Code PRC16R050M22-3, Compatible Hardware 7808113, 7808151, 7808209, Connection Size HSK40, Coolant Fed Coolant Through, Cutting Application Rough Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.