Zoro Homepage

Indexable Profiling End Mill, 78004 Series, Carbide, 0.0930 in Depth of Cut

  • Mfr # 7832044

  • Zoro # G8295700


product price: $1,352.99
/ea
Free Shipping & Returns

Key Features

Series
78004
Overall Length
180.00mm
Depth of Cut
0.0930 in
Material - Machining
Carbide
Insert Size
12.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7832044
Zoro #
G8295700
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
180.00mm
Depth of Cut
0.0930 in
Insert Size
12.00mm
Max. Cutting Dia.
20.00mm
Min. Cutting Dia.
20.00 mm
Shank Dia.
20.00mm
Neck Dia.
19.50mm
Head Dia.
20.00mm
Shank Length
90.00mm

Details

Item
Indexable Profiling End Mill
Series
78004
Material - Machining
Carbide
Toolholder Style
PFR
Cutting Application
Surface Finish
Neck Type
Parallel
Max. Speed
1970 RPM
Features
End Mill Style, Inch and Metric, Spiral Cutting Edge, Steel and Carbide Tool Shanks, Very High Insert Diameter (+0 / -20micron m) and Corner Radius Precision ( +/-8micron m)
Side Cutting Edge Angle
11 Degrees
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Modular Head
No
Insert Shape
Round
Compatible Hardware
Clamping Screw, Wrench
Number of Coolant Holes
4
ANSI Code
PFR-R200SS20-L180CS
Insert Style
RPH_12
Number of Inserts
2
Coolant Hole Shape
Round
Insert Holding Type
Clamping Screw
Shank Type - Machining
Straight
Includes
7808117 Clamping Screw FS30686RB (Torx 8), 7808118 Clamping Screw FS35610RB (Torx 10), 7808119 Clamping Screw FS40613RB (Torx 15), 7808120 Clamping Screw FS50615RB (Torx 20), 7808121 Clamping Screw FS60620RB (Torx 20), 7808122 Clamping Screw FS80624RB (Torx 30), 7808123 Clamping Screw FS25669RB (Torx 7), 7808124 Clamping Screw FS20652RB (Torx 6), 7808203 Wrench T6-D (Torx 6), 7808204 Wrench T7-D (Torx 7), 7808205 Wrench T8-D (Torx 8), 7808207 Wrench T10-D (Torx 10), 7808208 Wrench T15-D (Torx 15), 7808209 Wrench T20-D (Torx 20), 7808212 Wrench T30-T (Torx 30)

Description

Indexable Profiling End Mill, Max. Cutting Dia. 20.00mm, Depth of Cut 0.0930 in, Shank Dia. 20.00mm, Overall Length 180.00mm, ANSI Code PFR-R200SS20-L180CS, Compatible Hardware Clamping Screw, Wrench, Coolant Fed Non-Coolant Through, Coolant Hole Shape Round, Cutting Application Surface Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.