Zoro Homepage

Indexable Profiling End Mill

  • Mfr # 7800400

  • Zoro # G8296559


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Series
BT50
Depth of Cut
0.0930 in
Overall Length
1.5750 in
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7800400
Zoro #
G8296559
UPC #
-
Country of Origin
Luxembourg

Dimensions

Depth of Cut
0.0930 in
Overall Length
1.5750 in
Insert Size
12.00mm
Shank Dia.
6.00mm
Connection Size
BT50
Max. Cutting Dia.
2.0000 in
Head Dia.
2 in
Min. Cutting Dia.
1.5280 in

Details

Item
Indexable Profiling End Mill
Series
BT50
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
Standards
JIS B 6339
Features
End Mill and Face Mill Styles, Inch and Metric, Insert Rotation Notch, Large Body Relief, Secure Insert Clamping with Screws and Wide Chip Pockets
Shank Type - Machining
Straight
Number of Inserts
4
Toolholder Style
PRC
Insert Holding Type
Clamping Screw
Compatible Hardware
7808112, 7808208
Cutting Application
Rough Milling
ANSI Code
PRC12R200A075-4
Insert Shape
round
Insert Style
RPH_12
Side Cutting Edge Angle
11 Degrees
Max. Speed
1,970 RPM
Number of Coolant Holes
4

Description

Indexable Profiling End Mill, Max. Cutting Dia. 2.0000 in, Depth of Cut 0.0930 in, Shank Dia. 6.00mm, Overall Length 1.5750 in, ANSI Code PRC12R200A075-4, Compatible Hardware 7808112, 7808208, Connection Size BT50, Coolant Fed Coolant Through, Cutting Application Rough Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.