Zoro Homepage

Indexable Profiling End Mill

  • Mfr # 7800401

  • Zoro # G8296717


product price: $500.99
/ea
Free Shipping & Returns

Key Features

Series
BT50
Depth of Cut
0.0930 in
Overall Length
1.5750 in
Coolant Fed
Coolant Through
Features
End Mill and Face Mill Styles, Inch and Metric, Insert Rotation Notch, Large Body Relief, Secure Insert Clamping with Screws and Wide Chip Pockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7800401
Zoro #
G8296717
UPC #
-
Country of Origin
Luxembourg

Dimensions

Depth of Cut
0.0930 in
Overall Length
1.5750 in
Shank Dia.
8.00mm
Insert Size
12.00mm
Connection Size
BT50
Head Dia.
2 1/2 in
Max. Cutting Dia.
2.5000 in
Min. Cutting Dia.
2.0280 in

Details

Item
Indexable Profiling End Mill
Series
BT50
Coolant Fed
Coolant Through
Features
End Mill and Face Mill Styles, Inch and Metric, Insert Rotation Notch, Large Body Relief, Secure Insert Clamping with Screws and Wide Chip Pockets
Cutting Direction
Right Hand
Standards
JIS B 6339
Shank Type - Machining
Straight
Number of Inserts
4
Insert Style
RPH_12
Insert Holding Type
Clamping Screw
Cutting Application
Rough Milling
Toolholder Style
PRC
Insert Shape
round
Compatible Hardware
7808112, 7808208
ANSI Code
PRC12R250A075-4
Number of Coolant Holes
4
Max. Speed
1,970 RPM
Side Cutting Edge Angle
11 Degrees

Description

Indexable Profiling End Mill, Max. Cutting Dia. 2.5000 in, Depth of Cut 0.0930 in, Shank Dia. 8.00mm, Overall Length 1.5750 in, ANSI Code PRC12R250A075-4, Compatible Hardware 7808112, 7808208, Connection Size BT50, Coolant Fed Coolant Through, Cutting Application Rough Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.