Zoro Homepage

Indexable Profiling End Mill

  • Mfr # 7800405

  • Zoro # G8297907


product price: $660.99
/ea
Free Shipping & Returns

Key Features

Series
CV40
Depth of Cut
0.0930 in
Overall Length
1.5750 in
Features
End Mill and Face Mill Styles, Inch and Metric, Insert Rotation Notch, Large Body Relief, Secure Insert Clamping with Screws and Wide Chip Pockets
Shank Dia.
10.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7800405
Zoro #
G8297907
UPC #
-
Country of Origin
Luxembourg

Dimensions

Depth of Cut
0.0930 in
Overall Length
1.5750 in
Shank Dia.
10.00mm
Insert Size
12.00mm
Connection Size
CV40
Head Dia.
2 1/2 in
Max. Cutting Dia.
2.5000 in
Min. Cutting Dia.
2.0280 in

Details

Item
Indexable Profiling End Mill
Series
CV40
Features
End Mill and Face Mill Styles, Inch and Metric, Insert Rotation Notch, Large Body Relief, Secure Insert Clamping with Screws and Wide Chip Pockets
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
Standards
ANSI B5.50
Shank Type - Machining
Straight
Toolholder Style
PRC
Insert Shape
round
Insert Style
RPH_12
ANSI Code
PRC12R250A075-6
Insert Holding Type
Clamping Screw
Number of Inserts
6
Cutting Application
Rough Milling
Compatible Hardware
7808112, 7808208
Number of Coolant Holes
6
Side Cutting Edge Angle
11 Degrees
Max. Speed
1,970 RPM

Description

Indexable Profiling End Mill, Max. Cutting Dia. 2.5000 in, Depth of Cut 0.0930 in, Shank Dia. 10.00mm, Overall Length 1.5750 in, ANSI Code PRC12R250A075-6, Compatible Hardware 7808112, 7808208, Connection Size CV40, Coolant Fed Coolant Through, Cutting Application Rough Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.