Zoro Homepage

Indexable Profiling End Mill

  • Mfr # 7800408

  • Zoro # G8296708


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Series
CV40
Depth of Cut
0.1250 in
Overall Length
1.5750 in
Cutting Direction
Right Hand
Standards
ANSI B5.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7800408
Zoro #
G8296708
UPC #
-
Country of Origin
Luxembourg

Dimensions

Depth of Cut
0.1250 in
Overall Length
1.5750 in
Shank Dia.
18.00mm
Insert Size
16.00mm
Connection Size
CV40
Max. Cutting Dia.
2.0000 in
Head Dia.
2 in
Min. Cutting Dia.
1.3700 in

Details

Item
Indexable Profiling End Mill
Series
CV40
Cutting Direction
Right Hand
Standards
ANSI B5.50
Coolant Fed
Coolant Through
Features
End Mill and Face Mill Styles, Inch and Metric, Insert Rotation Notch, Large Body Relief, Secure Insert Clamping with Screws and Wide Chip Pockets
Shank Type - Machining
Straight
ANSI Code
PRC16R200A075-3
Number of Inserts
3
Insert Holding Type
Clamping Screw
Toolholder Style
PRC
Insert Shape
round
Cutting Application
Rough Milling
Compatible Hardware
7808113, 7808151, 7808209
Insert Style
RPH_16
Max. Speed
1,970 RPM
Number of Coolant Holes
3
Side Cutting Edge Angle
11 Degrees

Description

Indexable Profiling End Mill, Max. Cutting Dia. 2.0000 in, Depth of Cut 0.1250 in, Shank Dia. 18.00mm, Overall Length 1.5750 in, ANSI Code PRC16R200A075-3, Compatible Hardware 7808113, 7808151, 7808209, Connection Size CV40, Coolant Fed Coolant Through, Cutting Application Rough Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.