Zoro Homepage

Indexable Profiling End Mill

  • Mfr # 7800415

  • Zoro # G8296750


product price: $1,193.99
/ea
Free Shipping & Returns

Key Features

Series
CV40
Depth of Cut
0.1250 in
Overall Length
2.4800 in
Standards
ANSI B5.50
Insert Size
16.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7800415
Zoro #
G8296750
UPC #
-
Country of Origin
Luxembourg

Dimensions

Depth of Cut
0.1250 in
Overall Length
2.4800 in
Insert Size
16.00mm
Shank Dia.
6.35mm
Connection Size
CV40
Head Dia.
5 in
Max. Cutting Dia.
5.0000 in
Min. Cutting Dia.
4.3700 in

Details

Item
Indexable Profiling End Mill
Series
CV40
Standards
ANSI B5.50
Features
End Mill and Face Mill Styles, Inch and Metric, Insert Rotation Notch, Large Body Relief, Secure Insert Clamping with Screws and Wide Chip Pockets
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
Number of Inserts
8
Insert Style
RPH_16
ANSI Code
PRC16R500A150-8
Insert Holding Type
Clamping Screw
Cutting Application
Rough Milling
Insert Shape
round
Compatible Hardware
7808113, 7808151, 7808209
Toolholder Style
PRC
Max. Speed
1,970 RPM
Side Cutting Edge Angle
11 Degrees
Number of Coolant Holes
8

Description

Indexable Profiling End Mill, Max. Cutting Dia. 5.0000 in, Depth of Cut 0.1250 in, Shank Dia. 6.35mm, Overall Length 2.4800 in, ANSI Code PRC16R500A150-8, Compatible Hardware 7808113, 7808151, 7808209, Connection Size CV40, Coolant Fed Coolant Through, Cutting Application Rough Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.