Shop OSG
See all product information
Create Account
Indexable Profiling End Mill, 78005 Series, High Speed Steel, 0.0930 in Depth of Cut
- Mfr # 7832002
- Zoro # G8295859
product price:Â
$
375.99
/ea
Free Shipping & Returns
Key Features
Series
78005
Overall Length
130.00mm
Depth of Cut
0.0930 in
Material - Machining
High Speed Steel
Number of Coolant Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7832002
- Zoro #
- G8295859
- UPC #
- -
- Country of Origin
- Japan
- Item
- Indexable Profiling End Mill
- Series
- 78005
- Material - Machining
- High Speed Steel
- Number of Coolant Holes
- 2
- Cutting Direction
- Right Hand
- Coolant Hole Shape
- Round
- Coolant Fed
- Non-Coolant Through
- Toolholder Style
- PFR
- ANSI Code
- PFR-R120SS12-S130
- Number of Inserts
- 2
- Shank Type - Machining
- Straight
- Insert Shape
- Round
- Neck Type
- Parallel
- Max. Speed
- 1970 RPM
- Features
- End Mill Style, Inch and Metric, Spiral Cutting Edge, Steel and Carbide Tool Shanks, Very High Insert Diameter (+0 / -20micron m) and Corner Radius Precision ( +/-8micron m)
- Modular Head
- No
- Compatible Hardware
- Clamping Screw, Wrench
- Insert Style
- RPH_12
- Cutting Application
- Surface Finish
- Side Cutting Edge Angle
- 11 Degrees
- Insert Holding Type
- Clamping Screw
- Includes
Dimensions
- Overall Length
- 130.00mm
- Depth of Cut
- 0.0930 in
- Max. Cutting Dia.
- 12.00mm
- Shank Length
- 76.00mm
- Length Below Shank
- 4.7240 in
- Head Dia.
- 12.00mm
- Insert Size
- 12.00mm
- Shank Dia.
- 12.00mm
- Min. Cutting Dia.
- 12.00 mm
- Neck Dia.
- 11.50mm
- Wire Rope Length
- 130.00mm
- Length
- 130.00mm
- Fits Chest Size
- End Mill Style, Inch and Metric, Spiral Cutting Edge, Steel and Carbide Tool Shanks, Very High Insert Diameter (+0 / -20micron m) and Corner Radius Precision ( +/-8micron m)
Description
Indexable Profiling End Mill, Max. Cutting Dia. 12.00mm, Depth of Cut 0.0930 in, Shank Dia. 12.00mm, Overall Length 130.00mm, ANSI Code PFR-R120SS12-S130, Compatible Hardware Clamping Screw, Wrench, Coolant Fed Non-Coolant Through, Coolant Hole Shape Round, Cutting Application Surface Finish
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.