Shop WIDIA
See all product information
Create Account
Indexable Square Shoulder End Mill, VSM11 Series, 0.7500" Max Cut Dia, High Speed Steel
- Mfr # 5416488
- Zoro # G3801461
product price:Â
$
376.99
/ea
Free Shipping & Returns
Key Features
Series
VSM11
Cutting Dia.
0.7500"
Overall Length
4 1/2 in
Number of Inserts Required
3
Depth of Cut
0.4550 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5416488
- Zoro #
- G3801461
- UPC #
- 4050839639977
- Country of Origin
- United States
- Item
- Indexable Square Shoulder End Mill
- Series
- VSM11
- Number of Inserts Required
- 3
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Shank Shape
- Straight
- Number of Coolant Holes
- 1
- Coolant Fed
- Coolant Through
- Toolholder Style
- XDPT11
- Insert Shape
- 75 Degrees Parallelogram
- Insert Style
- XD.T PD R
- Max. Speed
- 36,300 RPM
- Shank Type - Machining
- Straight
- Features
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
- ISO Number
- VSM11D075Z03C075XD11L450
- Rake
- -9.150 Degrees Radial, 7 Degrees Axial
- Compatible Hardware
- Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8
- Side Cutting Edge Angle
- 0 Degrees
- Number of Inserts
- 3
- ANSI Code
- VSM11D075Z03C075XD11L450
- Cutting Application
- Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
- Insert Holding Type
- Screw
- Number of Flutes
- 3
Dimensions
- Cutting Dia.
- 0.7500"
- Overall Length
- 4 1/2 in
- Depth of Cut
- 0.4550 in
- Insert Size
- 110408
- Shank Dia.
- 3/4 in
- Shank Length
- 3.4000 in
- Head Projection Length
- 1.1000 in
- Neck Dia.
- 0.6700 in
- Min. Cutting Dia.
- 3/4 in
- Max. Cutting Dia.
- 3/4 in
- Wire Rope Length
- 4 1/2 in
- Length
- 4 1/2 in
- Fits Chest Size
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 3/4 in, Shank Dia. 3/4 in, Straight, Overall Length 4 1/2 in, ANSI Code VSM11D075Z03C075XD11L450, Compatible Hardware Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8, Coolant Fed Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.