Zoro Homepage

Indexable Profiling End Mill

  • Mfr # 7800600

  • Zoro # G8297855


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Series
78012
Depth of Cut
1.00mm
Overall Length
40.00mm
Compatible Hardware
7808111, 7808150, 7808208
Cutting Application
Rough Milling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7800600
Zoro #
G8297855
UPC #
-
Country of Origin
Bulgaria

Dimensions

Depth of Cut
1.00mm
Overall Length
40.00mm
Arbor Dia.
1.5000"
Max. Cutting Dia.
28.20 mm
Hub Outside Dia.
6"
Insert Size
9.52mm
Head Dia.
38.00 mm
Min. Cutting Dia.
28.20mm

Details

Item
Indexable Profiling End Mill
Series
78012
Compatible Hardware
7808111, 7808150, 7808208
Cutting Application
Rough Milling
Coolant Fed
Coolant Through
Max. Speed
655 RPM
Side Cutting Edge Angle
15 Degrees
Number of Coolant Holes
4
Number of Inserts
4
Toolholder Style
PHC
Insert Style
SDMT09
Insert Shape
Square
Features
Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, End Mill and Face Mill Style, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness
ANSI Code
PHC09R040M16-4
Cutting Direction
Right Hand
Insert Holding Type
Clamping Screw
Shank Type - Machining
Cylindrical

Description

Indexable Profiling End Mill, Max. Cutting Dia. 28.20 mm, Depth of Cut 1.00mm, Overall Length 40.00mm, ANSI Code PHC09R040M16-4, Compatible Hardware 7808111, 7808150, 7808208, Coolant Fed Coolant Through, Cutting Application Rough Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.