Zoro Homepage

Indexable Profiling End Mill

  • Mfr # 7800605

  • Zoro # G8296848


product price: $548.99
/ea
Free Shipping & Returns

Key Features

Series
78010
Depth of Cut
1.00mm
Overall Length
50.00mm
Compatible Hardware
7808111, 7808150, 7808208
Number of Coolant Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7800605
Zoro #
G8296848
UPC #
-
Country of Origin
Bulgaria

Dimensions

Depth of Cut
1.00mm
Overall Length
50.00mm
Insert Size
9.52mm
Hub Outside Dia.
50.00mm
Max. Cutting Dia.
38.20 mm
Arbor Dia.
22.00mm
Head Dia.
47.00 mm
Min. Cutting Dia.
38.20mm

Details

Item
Indexable Profiling End Mill
Series
78010
Compatible Hardware
7808111, 7808150, 7808208
Number of Coolant Holes
5
Toolholder Style
PHC
Cutting Application
Rough Milling
Features
Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, End Mill and Face Mill Style, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness
Max. Speed
655 RPM
ANSI Code
PHC09R050M22.2-5
Insert Style
SDMT09
Insert Shape
Square
Number of Inserts
5
Side Cutting Edge Angle
15 Degrees
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Coolant Hole Shape
Round
Insert Holding Type
Clamping Screw
Shank Type - Machining
Cylindrical

Description

Indexable Profiling End Mill, Max. Cutting Dia. 38.20 mm, Depth of Cut 1.00mm, Overall Length 50.00mm, ANSI Code PHC09R050M22.2-5, Compatible Hardware 7808111, 7808150, 7808208, Coolant Fed Coolant Through, Coolant Hole Shape Round, Cutting Application Rough Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.