Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Profiling End Mill

  • Mfr # 7800606

  • Zoro # G8297240


product price: $675.99
/ea
Free Shipping & Returns

Key Features

Series
78010
Depth of Cut
1.00mm
Overall Length
50.00mm
Side Cutting Edge Angle
15 Degrees
ANSI Code
PHC09R063M22.2-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7800606
Zoro #
G8297240
UPC #
-
Country of Origin
Bulgaria

Dimensions

Depth of Cut
1.00mm
Overall Length
50.00mm
Arbor Dia.
22.00mm
Max. Cutting Dia.
51.20 mm
Insert Size
9.52mm
Hub Outside Dia.
63.00mm
Head Dia.
60.00 mm
Min. Cutting Dia.
51.20mm

Details

Item
Indexable Profiling End Mill
Series
78010
Side Cutting Edge Angle
15 Degrees
ANSI Code
PHC09R063M22.2-6
Max. Speed
655 RPM
Number of Inserts
6
Cutting Application
Rough Milling
Coolant Fed
Coolant Through
Compatible Hardware
7808111, 7808150, 7808208
Insert Shape
Square
Toolholder Style
PHC
Features
Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, End Mill and Face Mill Style, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness
Cutting Direction
Right Hand
Insert Style
SDMT09
Coolant Hole Shape
Round
Number of Coolant Holes
6
Insert Holding Type
Clamping Screw
Shank Type - Machining
Cylindrical

Description

Indexable Profiling End Mill, Max. Cutting Dia. 51.20 mm, Depth of Cut 1.00mm, Overall Length 50.00mm, ANSI Code PHC09R063M22.2-6, Compatible Hardware 7808111, 7808150, 7808208, Coolant Fed Coolant Through, Coolant Hole Shape Round, Cutting Application Rough Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.