Zoro Homepage

Indexable Profiling End Mill

  • Mfr # 7800804

  • Zoro # G8297444


product price: $774.99
/ea
Free Shipping & Returns

Key Features

Series
78012
Depth of Cut
0.0600 in
Overall Length
2.4800 in
Coolant Hole Shape
Round
Arbor Dia.
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7800804
Zoro #
G8297444
UPC #
-
Country of Origin
Luxembourg

Dimensions

Depth of Cut
0.0600 in
Overall Length
2.4800 in
Arbor Dia.
1"
Hub Outside Dia.
3"
Max. Cutting Dia.
3.0000 in
Insert Size
12.70mm
Head Dia.
2 53/64 in
Min. Cutting Dia.
2.3460 in

Details

Item
Indexable Profiling End Mill
Series
78012
Coolant Hole Shape
Round
Insert Shape
Square
Coolant Fed
Coolant Through
Compatible Hardware
7808113, 7808150, 7808209
ANSI Code
PHC12R300A100-7
Cutting Direction
Right Hand
Cutting Application
Rough Milling
Number of Inserts
7
Max. Speed
590 RPM
Features
Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, End Mill and Face Mill Style, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness
Side Cutting Edge Angle
9 Degrees
Number of Coolant Holes
7
Toolholder Style
PHC
Insert Style
SXMT12
Insert Holding Type
Clamping Screw

Description

Indexable Profiling End Mill, Max. Cutting Dia. 3.0000 in, Depth of Cut 0.0600 in, Overall Length 2.4800 in, ANSI Code PHC12R300A100-7, Compatible Hardware 7808113, 7808150, 7808209, Coolant Fed Coolant Through, Coolant Hole Shape Round, Cutting Application Rough Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.