Zoro Homepage

Indexable Profiling End Mill

  • Mfr # 7800807

  • Zoro # G8297557


product price: $557.99
/ea
Free Shipping & Returns

Key Features

Series
78012
Depth of Cut
0.0600 in
Overall Length
1.9680 in
Number of Coolant Holes
4
Hub Outside Dia.
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7800807
Zoro #
G8297557
UPC #
-
Country of Origin
Luxembourg

Dimensions

Depth of Cut
0.0600 in
Overall Length
1.9680 in
Hub Outside Dia.
2"
Arbor Dia.
0.7500"
Insert Size
12.70mm
Max. Cutting Dia.
2-1/2 in
Head Dia.
2 5/8 in
Min. Cutting Dia.
1.8460 in

Details

Item
Indexable Profiling End Mill
Series
78012
Number of Coolant Holes
4
ANSI Code
PHC12R250A075-4
Side Cutting Edge Angle
9 Degrees
Compatible Hardware
7808113, 7808150, 7808209
Insert Shape
Square
Coolant Fed
Coolant Through
Max. Speed
590 RPM
Cutting Direction
Right Hand
Number of Inserts
4
Toolholder Style
PHC
Cutting Application
Rough Milling
Insert Style
SXMT12
Features
Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, End Mill and Face Mill Style, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness
Coolant Hole Shape
Round
Insert Holding Type
Clamping Screw

Description

Indexable Profiling End Mill, Max. Cutting Dia. 2-1/2 in, Depth of Cut 0.0600 in, Overall Length 1.9680 in, ANSI Code PHC12R250A075-4, Compatible Hardware 7808113, 7808150, 7808209, Coolant Fed Coolant Through, Coolant Hole Shape Round, Cutting Application Rough Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.