Zoro Homepage

Indexable Profiling End Mill

  • Mfr # 7800902

  • Zoro # G8296026


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Series
HSK63
Overall Length
5.9060 in
Depth of Cut
0.0400 in
Cutting Direction
Right Hand
Connection Size
HSK63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7800902
Zoro #
G8296026
UPC #
-
Country of Origin
Luxembourg

Dimensions

Overall Length
5.9060 in
Depth of Cut
0.0400 in
Connection Size
HSK63
Shank Dia.
1-1/4 in
Insert Size
9.52mm
Max. Cutting Dia.
1.2500 in
Shank Length
3.1500 in
Head Dia.
1.2500"
Min. Cutting Dia.
0.7850 in

Description

Indexable Profiling End Mill, Max. Cutting Dia. 1.2500 in, Depth of Cut 0.0400 in, Shank Dia. 1-1/4 in, Overall Length 5.9060 in, ANSI Code PFR-R320SS32-S180CS, Compatible Hardware 7808111, 7808112, 7808150, 7808208, Connection Size HSK63, Coolant Fed Coolant Through, Cutting Application Rough Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.