Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Profiling End Mill, ANSI Code: PSE11R050M22-7

  • Mfr # 7800610

  • Zoro # G8298135


product price: $600.99
/ea
Free Shipping & Returns

Key Features

Series
78010
Depth of Cut
0.0600 in
Overall Length
50.00mm
Hub Outside Dia.
50.00mm
Max. Speed
590 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7800610
Zoro #
G8298135
UPC #
-
Country of Origin
Bulgaria

Dimensions

Depth of Cut
0.0600 in
Overall Length
50.00mm
Hub Outside Dia.
50.00mm
Max. Cutting Dia.
46.40 mm
Insert Size
12.70mm
Arbor Dia.
22.00mm
Head Dia.
60.00 mm
Min. Cutting Dia.
46.40mm

Details

Item
Indexable Profiling End Mill
Series
78010
Max. Speed
590 RPM
Coolant Fed
Coolant Through
Number of Inserts
5
Side Cutting Edge Angle
9 Degrees
Insert Style
SXMT12
Number of Coolant Holes
5
Compatible Hardware
7808113, 7808150, 7808209
Coolant Hole Shape
Round
Cutting Direction
Right Hand
Cutting Application
Rough Milling
Features
Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, End Mill and Face Mill Style, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness
ANSI Code
PHC12R063M22-5
Toolholder Style
PHC
Insert Shape
Square
Insert Holding Type
Clamping Screw
Shank Type - Machining
Cylindrical

Description

Indexable Profiling End Mill, Max. Cutting Dia. 46.40 mm, Depth of Cut 0.0600 in, Overall Length 50.00mm, ANSI Code PHC12R063M22-5, Compatible Hardware 7808113, 7808150, 7808209, Coolant Fed Coolant Through, Coolant Hole Shape Round, Cutting Application Rough Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.