Zoro Homepage

Indexable Profiling End Mill, ANSI Code: PSE11R080M27-10

  • Mfr # 7800613

  • Zoro # G8297645


product price: $802.99
/ea
Free Shipping & Returns

Key Features

Series
78010
Depth of Cut
0.0600 in
Overall Length
63.00mm
Cutting Application
Rough Milling
Number of Coolant Holes
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7800613
Zoro #
G8297645
UPC #
-
Country of Origin
Bulgaria

Dimensions

Depth of Cut
0.0600 in
Overall Length
63.00mm
Max. Cutting Dia.
83.40 mm
Arbor Dia.
27.00mm
Hub Outside Dia.
80.00mm
Insert Size
12.70mm
Head Dia.
96.00 mm
Min. Cutting Dia.
83.40mm

Details

Item
Indexable Profiling End Mill
Series
78010
Cutting Application
Rough Milling
Number of Coolant Holes
8
Insert Style
SXMT12
ANSI Code
PHC12R100M32-8
Cutting Direction
Right Hand
Insert Shape
Square
Compatible Hardware
7808113, 7808150, 7808209
Coolant Hole Shape
Round
Side Cutting Edge Angle
9 Degrees
Max. Speed
590 RPM
Toolholder Style
PHC
Features
Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, End Mill and Face Mill Style, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness
Number of Inserts
8
Coolant Fed
Coolant Through
Insert Holding Type
Clamping Screw
Shank Type - Machining
Cylindrical

Description

Indexable Profiling End Mill, Max. Cutting Dia. 83.40 mm, Depth of Cut 0.0600 in, Overall Length 63.00mm, ANSI Code PHC12R100M32-8, Compatible Hardware 7808113, 7808150, 7808209, Coolant Fed Coolant Through, Coolant Hole Shape Round, Cutting Application Rough Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.