Zoro Homepage

Indexable Profiling End Mill, Arbor Dia.: 1.5000"

  • Mfr # 7800810

  • Zoro # G8297030


product price: $1,527.99
/ea
Free Shipping & Returns

Key Features

Series
78012
Depth of Cut
0.0600 in
Overall Length
2.4800 in
Side Cutting Edge Angle
9 Degrees
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7800810
Zoro #
G8297030
UPC #
-
Country of Origin
Luxembourg

Dimensions

Depth of Cut
0.0600 in
Overall Length
2.4800 in
Hub Outside Dia.
4"
Insert Size
12.70mm
Max. Cutting Dia.
5.0000 in
Arbor Dia.
1.5000"
Head Dia.
3 49/64 in
Min. Cutting Dia.
4.3460 in

Details

Item
Indexable Profiling End Mill
Series
78012
Side Cutting Edge Angle
9 Degrees
Cutting Direction
Right Hand
Compatible Hardware
7808113, 7808150, 7808209
Number of Inserts
10
Features
Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, End Mill and Face Mill Style, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness
Insert Style
SXMT12
Max. Speed
590 RPM
Number of Coolant Holes
10
Cutting Application
Rough Milling
Coolant Fed
Coolant Through
Toolholder Style
PHC
ANSI Code
PHC12R500A150-10
Insert Shape
Square
Insert Holding Type
Clamping Screw

Description

Indexable Profiling End Mill, Max. Cutting Dia. 5.0000 in, Depth of Cut 0.0600 in, Overall Length 2.4800 in, ANSI Code PHC12R500A150-10, Compatible Hardware 7808113, 7808150, 7808209, Coolant Fed Coolant Through, Cutting Application Rough Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.