Indexable Profiling End Mill, BT40 Series, 0.008 in to 0.032 in Depth of Cut

  • Mfr # 7800905

  • Zoro # G8295037


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Series
BT40
Overall Length
3.9370 in
Depth of Cut
0.0320 in
Features
Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, End Mill and Face Mill Style, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness
Standards
JIS B 6339
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7800905
Zoro #
G8295037
UPC #
-
Country of Origin
Luxembourg

Dimensions

Overall Length
3.9370 in
Depth of Cut
0.0320 in
Connection Size
BT40
Shank Dia.
5/8 in
Insert Size
7.00mm
Max. Cutting Dia.
0.6250 in
Head Dia.
0.6250"
Shank Length
2.7560 in
Min. Cutting Dia.
0.2860 in

Details

Item
Indexable Profiling End Mill
Series
BT40
Features
Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, End Mill and Face Mill Style, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness
Standards
JIS B 6339
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
Cutting Application
Rough Milling
Insert Holding Type
Clamping Screw
Insert Shape
Square
Compatible Hardware
7808105, 7808205
Number of Coolant Holes
2
ANSI Code
PHC07R063SA063-2S
Toolholder Style
PHC
Number of Inserts
2
Insert Style
SPMT07
Side Cutting Edge Angle
11 Degrees
Max. Speed
655 RPM
Includes
(1) Power Screw, (1) Wrench, (10) Clamping Screws

Description

Indexable Profiling End Mill, Max. Cutting Dia. 0.6250 in, Depth of Cut 0.0320 in, Shank Dia. 5/8 in, Overall Length 3.9370 in, ANSI Code PHC07R063SA063-2S, Compatible Hardware 7808105, 7808205, Coolant Fed Coolant Through, Cutting Application Rough Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.