Indexable Profiling End Mill, CV50 Series, 0.016 in to 0.060 in Depth of Cut

  • Mfr # 7800754

  • Zoro # G8295560


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Series
CV50
Overall Length
150.00mm
Depth of Cut
0.0320 in
Features
Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, End Mill and Face Mill Style, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness
Standards
ANSI B5.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7800754
Zoro #
G8295560
UPC #
-
Country of Origin
Bulgaria

Dimensions

Overall Length
150.00mm
Depth of Cut
0.0320 in
Connection Size
CV50
Shank Dia.
32.00mm
Insert Size
7.00mm
Max. Cutting Dia.
32.00mm
Head Dia.
32.00mm
Min. Cutting Dia.
23.40mm
Shank Length
80.00mm

Details

Item
Indexable Profiling End Mill
Series
CV50
Features
Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, End Mill and Face Mill Style, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness
Standards
ANSI B5.50
Cutting Direction
Right Hand
Shank Type - Machining
Cylindrical
Coolant Fed
Coolant Through
Toolholder Style
PHC
Number of Coolant Holes
5
ANSI Code
PHC07R032SS32-5S
Cutting Application
Rough Milling
Number of Inserts
5
Insert Shape
Square
Insert Holding Type
Clamping Screw
Insert Style
SPMT07
Compatible Hardware
7808105, 7808205
Max. Speed
655 RPM
Side Cutting Edge Angle
11 Degrees

Description

Indexable Profiling End Mill, Max. Cutting Dia. 32.00mm, Depth of Cut 0.0320 in, Shank Dia. 32.00mm, Overall Length 150.00mm, ANSI Code PHC07R032SS32-5S, Compatible Hardware 7808105, 7808205, Connection Size CV50, Coolant Fed Coolant Through, Cutting Application Rough Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.