Shop OSG
See all product information
Create Account
Indexable Profiling End Mill, HSK40 Series, 0.016 in to 0.060 in Depth of Cut
- Mfr # 7800941
- Zoro # G8295448
product price:Â
$
823.99
/ea
Free Shipping & Returns
Key Features
Series
HSK40
Overall Length
9.3660 in
Depth of Cut
0.0600 in
Shank Dia.
1-1/2 in
Connection Size
HSK40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7800941
- Zoro #
- G8295448
- UPC #
- -
- Country of Origin
- Luxembourg
Dimensions
- Overall Length
- 9.3660 in
- Depth of Cut
- 0.0600 in
- Shank Dia.
- 1-1/2 in
- Connection Size
- HSK40
- Insert Size
- 12.00mm
- Max. Cutting Dia.
- 1.5000 in
- Head Dia.
- 1.5000"
- Min. Cutting Dia.
- 0.8460 in
- Shank Length
- 2.2790 in
- Insert Cutting Edge Length
- 12.70mm
- Wire Rope Length
- 9.3660 in
- Length
- 9.3660 in
- Fits Chest Size
- Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, End Mill and Face Mill Style, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1.5000 in, Depth of Cut 0.0600 in, Shank Dia. 1-1/2 in, Overall Length 9.3660 in, ANSI Code PHC12R150FA125-3LL, Compatible Hardware 7808113, 7808150, 7808209, Connection Size HSK40, Coolant Fed Coolant Through, Cutting Application Rough Milling
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.