Shop WIDIA
See all product information
Create Account
Indexable Face Mill, SuperFeed Series, 6.35mm Depth of Cut
- Mfr # 5363044
- Zoro # G3799879
product price:Â
$
2,349.99
/ea
Free Shipping & Returns
Key Features
Series
SuperFeed
Overall Length
2-3/8 in
Depth of Cut
6.35mm
Insert Size
100031
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5363044
- Zoro #
- G3799879
- UPC #
- 4050839456444
- Country of Origin
- Germany
- Item
- Indexable Profiling End Mill
- Series
- SuperFeed
- Cutting Direction
- Right Hand
- Insert Shape
- Dov-Lok 90
- Cutting Application
- Face Milling, Side and Face Milling, Side/Shoulder Milling: Square End
- Compatible Hardware
- Superfeed Adjust Screw 10-32, Superfeed Clamping Wedge 10-32, Superfeed Coolant Screw 3/4"-1
- Coolant Fed
- Coolant Through
- Insert Holding Type
- Wedge Clamp Before Insert
- Features
- +/-3 micron Axial Adjustment Range, Balanced Design, Easy Setup in a Simple System Design, Modified Standards Available
- ISO Number
- SF0618RH
- Insert Style
- SDR
- ANSI Code
- SF0618RH
- Max. Speed
- 14,150 RPM
Dimensions
- Overall Length
- 2-3/8 in
- Depth of Cut
- 6.35mm
- Insert Size
- 100031
- Arbor Dia.
- 1-1/2"
- Hub Outside Dia.
- 149.35mm
- Wire Rope Length
- 2-3/8 in
- Length
- 2-3/8 in
- Fits Chest Size
- +/-3 micron Axial Adjustment Range, Balanced Design, Easy Setup in a Simple System Design, Modified Standards Available
Description
Indexable Profiling End Mill, Depth of Cut 6.35mm, Overall Length 2-3/8 in, ANSI Code SF0618RH, Compatible Hardware Superfeed Adjust Screw 10-32, Superfeed Clamping Wedge 10-32, Superfeed Coolant Screw 3/4 In.-1, Coolant Fed Coolant Through, Cutting Application Face Milling, Side and Face Milling, Side/Shoulder Milling: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.