Zoro Homepage

Indexable Profiling End Mill, Number of Coolant Holes: 10

  • Mfr # 7800056

  • Zoro # G8298239


product price: $1,755.99
/ea
Free Shipping & Returns

Key Features

Series
78010
Depth of Cut
0.118 in to 0.079 in
Overall Length
63.00mm
Features
Double Clamping
Insert Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7800056
Zoro #
G8298239
UPC #
-
Country of Origin
Japan

Dimensions

Depth of Cut
0.118 in to 0.079 in
Overall Length
63.00mm
Arbor Dia.
25.40mm
Hub Outside Dia.
80.00mm
Max. Cutting Dia.
105.00 mm
Insert Size
24.18mm x 16mm
Head Dia.
100.00 mm
Min. Cutting Dia.
105.00mm

Details

Item
Indexable Profiling End Mill
Series
78010
Features
Double Clamping
Insert Shape
Round
Cutting Application
Finish Milling
Insert Style
ADMT20
Cutting Direction
Right Hand
Number of Coolant Holes
6
ANSI Code
PDR20R100M31.7-6
Number of Inserts
6
Coolant Hole Shape
Round
Coolant Fed
Coolant Through
Max. Speed
590 RPM
Side Cutting Edge Angle
15 Degrees
Toolholder Style
PDR
Compatible Hardware
7808000, 7808001, 7808002
Insert Holding Type
Clamping Screw
Shank Type - Machining
Cylindrical

Description

Indexable Profiling End Mill, Max. Cutting Dia. 105.00 mm, Depth of Cut 0.118 in to 0.079 in, Overall Length 63.00mm, ANSI Code PDR20R100M31.7-6, Compatible Hardware 7808000, 7808001, 7808002, Coolant Fed Coolant Through, Coolant Hole Shape Round, Cutting Application Finish Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.