Zoro Homepage

Indexable Square Shoulder End Mill

  • Mfr # 53000006

  • Zoro # G8299027


product price: $1,232.99
/ea
Free Shipping & Returns

Key Features

Series
BT50
Overall Length
4.2480"
Depth of Cut
1.0630"
Cutting Direction
Right Hand
Features
Excellent Chip Evacuation, More Economical and Simplified Insert Management, Variable Axial Rake Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53000006
Zoro #
G8299027
UPC #
-
Country of Origin
Luxembourg

Dimensions

Overall Length
4.2480"
Depth of Cut
1.0630"
Connection Size
BT50
Shank Dia.
1 in
Insert Size
11.00 x 6.80 mm
Max. Cutting Dia.
1 in
Shank Length
2.2800"
Insert Cutting Edge Length
1.0630"

Details

Item
Indexable Square Shoulder End Mill
Series
BT50
Cutting Direction
Right Hand
Features
Excellent Chip Evacuation, More Economical and Simplified Insert Management, Variable Axial Rake Angle
Standards
JIS B 6339
Shank Type - Machining
Weldon
Coolant Fed
Coolant Through
Cutting Application
Facing, Side Milling, Slotting
Insert Holding Type
Clamping Screw
ANSI Code
PSEL11R100FA100-2-27
Compatible Hardware
Clamping Screw, Wrench
Number of Inserts
6
Insert Style
ZD_T11
Insert Shape
Diamond
Side Cutting Edge Angle
90 Degrees
Toolholder Style
PSEL

Description

Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 in, Shank Dia. 1 in, Weldon, Overall Length 4.2480 In., ANSI Code PSEL11R100FA100-2-27, Compatible Hardware Clamping Screw, Wrench, Connection Size BT50, Coolant Fed Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.