Zoro Homepage

Indexable Square Shoulder End Mill

  • Mfr # 53000009

  • Zoro # G8298616


product price: $1,547.99
/ea
Free Shipping & Returns

Key Features

Series
BT50
Overall Length
4.6420"
Depth of Cut
1.4570"
Cutting Direction
Right Hand
Standards
JIS B 6339
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53000009
Zoro #
G8298616
UPC #
-
Country of Origin
Luxembourg

Dimensions

Overall Length
4.6420"
Depth of Cut
1.4570"
Shank Dia.
1-1/4 in
Insert Size
11.00 x 6.80 mm
Connection Size
BT50
Max. Cutting Dia.
1 1/2 in
Shank Length
2.2800"
Insert Cutting Edge Length
1.4570"

Details

Item
Indexable Square Shoulder End Mill
Series
BT50
Cutting Direction
Right Hand
Standards
JIS B 6339
Features
Excellent Chip Evacuation, More Economical and Simplified Insert Management, Variable Axial Rake Angle
Shank Type - Machining
Weldon
Coolant Fed
Coolant Through
ANSI Code
PSEL11R150FA125-3-37
Insert Style
ZD_T11
Insert Holding Type
Clamping Screw
Compatible Hardware
Clamping Screw, Wrench
Number of Inserts
12
Cutting Application
Facing, Side Milling, Slotting
Toolholder Style
PSEL
Insert Shape
Diamond
Side Cutting Edge Angle
90 Degrees

Description

Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 1/2 in, Shank Dia. 1-1/4 in, Weldon, Overall Length 4.6420 In., ANSI Code PSEL11R150FA125-3-37, Compatible Hardware Clamping Screw, Wrench, Connection Size BT50, Coolant Fed Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.