Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Bit, No 44, Cobalt Steel

  • Mfr # 15086005

  • Zoro # G1451493


product price: $17.39
/ea

Key Features

Overall Length
60 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
#44
Number of Flutes
2
Shank Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15086005
Zoro #
G1451493
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
60 mm
Drill Bit Size
#44
Shank Dia.
1/8 in
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
5xD
Flute Length
28 mm
Shank Length
32 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.000 mm/-0.014 mm
Maximum Drilling Depth
1 1/8 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Decimal Equivalent
0.0860
Application
For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrC.
Flute Type
Spiral
List Number
1500
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Primary Material Application
Steel, Tool and Die Steel
Spiral Direction
Right Hand
Measurement System
Wire
Helix Angle
30 Degrees
Series
1500
Drill Bit Point Type
X Thinning Point
Secondary Material Application ISO Code
H, K, M, N, P
Material Grade - Machining
High Performance
Secondary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel
Sheeter Drill
No
Helix Angle - Maximum
30 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #44, Drill Bit Point Angle 130 Degrees , Cobalt, TiN, Decimal Equivalent 0.0860, Wire, Drill Bit Point Type X Thinning Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.