Zoro Homepage
This item is Discontinued.
Osg Jobber Drill, 5.16mm, 140, Carbide 561020311

Jobber Drill, 5.16mm, 140, Carbide (Discontinued)

  • Mfr # 561020311
  • Zoro # G9239973
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561020311
Zoro #
G9239973
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
100.00 mm
Drill Bit Size
13/64 in
Shank Dia.
15/16 in
Flute Length
42.00 mm
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Fractional Inch
Shank Length
58.00 mm
Drill Length Class
Jobber Length
Drill Diameter Tolerance
+0.000/-0.018 mm
Maximum Drilling Depth
42.00 mm

Description

Jobber Length Drill Bit, Drill Bit Size 13/64 in, Drill Bit Point Angle 140 Degrees , Carbide, WD1, Decimal Equivalent 0.2031, Fractional Inch, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.