Jobber Drill Bit, 11.60mm, HSS-E
Mfr # 62616
Zoro # G1747895
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Overall Length
151 mm
Drill Bit Point Angle
120 Degrees
Drill Bit Size
11.6 mm
Shank Dia.
12 mm
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62616
Zoro #
G1747895
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
151 mm
Drill Bit Size
11.6 mm
Shank Dia.
12 mm
Depth:Dia. Ratio
5xD
Flute Length
94 mm
Drill Bit Dimension Type
Metric
Shank Length
57 mm
Maximum Drilling Depth
94 mm
Details
Item
Jobber Drill Bit
Drill Bit Point Angle
120 Degrees
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
List Number
1600
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.4567
Application
For Aluminum : 6061, 7071, Aluminum : Casting, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Helix Angle
40 Degrees
Series
EX-SUS-Gold
Drill Bit Point Type
S Thinning Point
Helix Angle - Maximum
40 Degrees
Description
Jobber Drill Bit, Drill Bit Size 11.6 mm, Drill Bit Point Angle 120 Degrees , High Speed Steel, Decimal Equivalent 0.4567, Metric, Drill Bit Point Type S Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.