Zoro Homepage

Jobber Drill Bit, 16.50mm, XPM

  • Mfr # 8593165

  • Zoro # G1767057


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Overall Length
181 mm
Drill Bit Point Angle
120 Degrees
Drill Bit Size
16.5 mm
Number of Flutes
2
Shank Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8593165
Zoro #
G1767057
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
181 mm
Drill Bit Size
16.5 mm
Shank Dia.
20 mm
Depth:Dia. Ratio
5xD
Flute Length
115 mm
Drill Bit Dimension Type
Metric
Shank Length
66 mm
Drill Diameter Tolerance
+0.000 mm/-0.027 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
115 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
120 Degrees
Number of Flutes
2
Material - Machining
Powdered Metal
Cutting Direction
Right Hand
Finish - Machining
V
Shank Type - Machining
Straight
List Number
2000
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.6496
Flute Type
Spiral
Standards
Not Rated
Application
For Aluminum : 6061, 7071, Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Nickel Alloy: Inconel, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Primary Material Application ISO Code
H, K, P
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Helix Angle
40 Degrees
Sheeter Drill
No
Secondary Material Application ISO Code
N, P, S
Series
2000
Drill Bit Point Type
R Thinning Point
Secondary Material Application
Aluminum, Nickel, Steel
Helix Angle - Maximum
40 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 16.5 mm, Drill Bit Point Angle 120 Degrees , Powdered Metal, V, Decimal Equivalent 0.6496, Metric, Drill Bit Point Type R Thinning Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.