Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill Bit, 19/64 in., Carbide

  • Mfr # 200-2969

  • Zoro # G1775746


product price: $35.79
/ea

Key Features

Overall Length
69.85 mm
Drill Bit Size
19/64 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 9/16 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200-2969
Zoro #
G1775746
UPC #
-
Country of Origin
India

Dimensions

Overall Length
69.85 mm
Drill Bit Size
19/64 in
Flute Length
1 9/16 in
Shank Dia.
19/64 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD
Shank Length
30.2 mm
Drill Diameter Tolerance
+0.000 mm/-0.013 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
39.70mm

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.2969
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Drill Bit Grouping
Drill Bit
List Number
200
Point Type
Four Facet Point
Coolant Through
No
Cutting Direction
Right Hand
Flute Type
Straight
Standards
Not Rated
Application
For Cast Iron, Low Carbon Steel : 1010, 1018
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Finish - Machining
Bright (Uncoated)
Primary Material Application
Cast Iron, Steel
Material - Machining
Carbide
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, P
Helix Angle
0 Degrees
Series
200
Aircraft Drill
No
Drill Bit Point Type
4 Facet Point
Sheeter Drill
No
Point type
Four Facet Point
Secondary Material Application ISO Code
K, P
Material Grade - Machining
General Purpose
Secondary Material Application
Cast Iron, Steel

Description

Straight Flute Drill Bit, Drill Bit Size 19/64 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.2969, Fractional Inch, 4 Facet Point Drill Bit Point Type, Flute Length 1 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.