Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill Bit, 31.00mm, HSS-E

  • Mfr # 62810

  • Zoro # G1747396


product price: $677.99
/ea
Free Shipping & Returns

Key Features

Overall Length
240 mm
Drill Bit Point Angle
120 Degrees
Drill Bit Size
31 mm
Number of Flutes
2
Shank Dia.
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62810
Zoro #
G1747396
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
240 mm
Drill Bit Size
31 mm
Shank Dia.
32 mm
Depth:Dia. Ratio
5xD
Flute Length
160 mm
Drill Bit Dimension Type
Metric
Shank Length
80 mm
Drill Diameter Tolerance
+0.000 mm/-0.039 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
160 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
120 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
List Number
1600
Decimal Equivalent
1.2205
Drill Bit Grouping
Drill Bit
Standards
Not Rated
Flute Type
Spiral
Application
For Aluminum : 6061, 7071, Aluminum : Casting, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
M, N, P
Measurement System
Metric
Primary Material Application
Aluminum, Stainless Steel, Steel
Helix Angle
40 Degrees
Secondary Material Application
Stainless Steel, Steel
Drill Bit Point Type
Notched Point
Series
1600
Secondary Material Application ISO Code
M, P
Sheeter Drill
No
Helix Angle - Maximum
40 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 31 mm, Drill Bit Point Angle 120 Degrees , High Speed Steel, TiN, Decimal Equivalent 1.2205, Metric, Drill Bit Point Type Notched Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.