Zoro Homepage

Jobber Drill Bit, 9.39mm, Carbide

  • Mfr # 595537011

  • Zoro # G1797175


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Overall Length
136.00 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
9.39 mm
Shank Dia.
10.00 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
595537011
Zoro #
G1797175
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
136.00 mm
Drill Bit Size
9.39 mm
Shank Dia.
10.00 mm
Flute Length
76.00 mm
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Metric
Shank Length
60.00 mm
Maximum Drilling Depth
76.00 mm

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Cutting Direction
Right Hand
List Number
5955NI
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.3697
Application
For Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Nickel Alloy: Inconel, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC, Hardened Steels : 50-70 HrC
Coolant Fed
Coolant Through
Measurement System
Metric
Helix Angle
12 Degrees to 20 Degrees
Number of Coolant Holes
2
Series
EXOPRO WHO-Ni
Drill Bit Point Type
R Thinning Point

Description

Jobber Drill Bit, Drill Bit Size 9.39 mm, Drill Bit Point Angle 140 Degrees , Carbide, Decimal Equivalent 0.3697, Metric, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.