Zoro Homepage

Jobber Drill Bit, 9.90mm, Carbide

  • Mfr # 595538911

  • Zoro # G1797157


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Overall Length
136 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
9.9 mm
Number of Flutes
2
Shank Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
595538911
Zoro #
G1797157
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
136 mm
Drill Bit Size
9.9 mm
Shank Dia.
10 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
5xD
Flute Length
80 mm
Shank Length
56 mm
Maximum Drilling Depth
80 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.000 mm/-0.022 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
WXS
Shank Type - Machining
Straight
List Number
5955NI
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.3898
Flute Type
Spiral
Standards
Not Rated
Application
For Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Nickel Alloy: Inconel, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC, Hardened Steels : 50-70 HrC
Coolant Fed
Coolant Through
Primary Material Application ISO Code
H, P, S
Primary Material Application
Hardened Steel, Nickel, Steel
Measurement System
Metric
Helix Angle
12 Degrees to 20 Degrees
Number of Coolant Holes
2
Secondary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Sheeter Drill
No
Drill Bit Point Type
R Thinning Point
Series
5955Ni
Secondary Material Application ISO Code
H, K, P
Helix Angle - Maximum
20 Degrees
Helix Angle - Minimum
12 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 9.9 mm, Drill Bit Point Angle 140 Degrees , Carbide, WXS, Decimal Equivalent 0.3898, Metric, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.