Zoro Homepage

Jobber Drill Bit, T, HSS - Co

  • Mfr # 15358005

  • Zoro # G1760416


product price: $85.89
/ea
Free Shipping & Returns

Key Features

Overall Length
134 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
T
Number of Flutes
2
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15358005
Zoro #
G1760416
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
134 mm
Drill Bit Size
T
Shank Dia.
3/8 in
Depth:Dia. Ratio
5xD
Flute Length
88 mm
Drill Bit Dimension Type
Letter
Shank Length
46 mm
Drill Diameter Tolerance
+0.000 mm/-0.022 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
3 1/2 in

Description

Jobber Length Drill Bit, Drill Bit Size T, Drill Bit Point Angle 130 Degrees , Cobalt High Speed Steel, TiN, Decimal Equivalent 0.3580, Letter, Drill Bit Point Type R Thinning Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.