Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, Carbide, 5.63mm, 3.5 in. L

  • Mfr # 752022116

  • Zoro # G1688891


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Overall Length
88.9 mm
Drill Bit Point Angle
130 Degrees
Number of Flutes
4
Shank Dia.
197/2000 in
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
752022116
Zoro #
G1688891
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
88.9 mm
Drill Bit Size
#2
Shank Dia.
197/2000 in
Flute Length
33 mm
Drill Bit Dimension Type
Wire
Reamer Size
#2
Shank Length
55.9 mm
Taper Length
15.2 mm

Details

Item
Drill Reamer
Drill Bit Point Angle
130 Degrees
Number of Flutes
4
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
Diamond
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.2215
Application
For Drilling CFRP
List Number
7520
Primary Material Application ISO Code
O
Flute Type
Spiral
Primary Material Application
Carbon Fiber, Composite
Spiral Direction
Right Hand
Measurement System
Wire
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Helix Angle
5 Degrees
Series
EXOPRO AERO-LHX
Material Grade - Machining
High Performance

Description

Drill Reamer, Drill Bit Size #2, Drill Bit Point Angle 130 Degrees , Carbide, Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.