Zoro Homepage

Jobber Drill, Carbide, 5mm, 50mm L

  • Mfr # 87705

  • Zoro # G1794129


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Drill Bit Grouping
Drill Bit
Drill Bit Dimension Type
Metric
Drill Bit Size
5.00 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Material
Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87705
Zoro #
G1794129
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
5.00 mm
Shank Dia.
5.00 mm
Overall Length
50.00 mm
Flute Length
25.00 mm
Depth:Dia. Ratio
2xD
Depth x Dia. Ratio
2xD
Shank Length
25.00 mm

Details

Item
Tap Extractor
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
118 Degrees
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.1969
Drill Bit Finish
Bright (Uncoated)
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Application
For Drilling Hardened Steel 50 to 70 HrC
Grade
General Purpose
List Number
VHSM
Material - Machining
Carbide
Measurement System
Metric
Shank Type - Machining
Straight
Finish - Machining
Bright (Uncoated)
Standards
Not Rated
Series
EXOCARB XH
For Spiral Fluted Tap Types
3/8 in, M10, M8
For Straight Flute Tap Types
3/8 in, M10, M8
Material Grade - Machining
General Purpose
For Spiral Pointed Tap Types
5/16 in

Description

Tap Extractor, Drill Bit Size 5.00 mm, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Drill Bit Grouping Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.