Zoro Homepage

Micro Drill, 0.002, Carbide, 0.55mm Flute

  • Mfr # 8589105

  • Zoro # G1788267


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
0.05 mm
Shank Dia.
3 mm
Flute Length
0.55 mm
Overall Length
38 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8589105
Zoro #
G1788267
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
0.05 mm
Shank Dia.
3 mm
Flute Length
0.55 mm
Overall Length
38 mm
Depth:Dia. Ratio
10xD
Drill Bit Dimension Type
Metric
Dimension Type
Metric
Size
0.05mm
Depth x Dia. Ratio
10xD
Drill Length Class
Micro Length
Maximum Drilling Depth
0.55 mm
Shank Length
37.45 mm
Drill Diameter Tolerance
+0.000 mm/-0.003 mm

Description

Micro Drill Bit, Drill Bit Size 0.05 mm, Drill Bit Point Angle 120 Degrees , Conventional Point, Carbide, SS, +0.000 mm/-0.003 mm, Spiral, 30 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.