Zoro Homepage

Micro Drill, 0.0827, Carbide, 25.20mm Flute

  • Mfr # 8577210

  • Zoro # G1785257


product price: $38.39
/ea

Key Features

Shank Dia.
3 mm
Flute Length
25.2 mm
Overall Length
62 mm
Number of Flutes
2
Drill Bit Point Angle
120 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8577210
Zoro #
G1785257
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Drill Bit Size
2.1 mm
Shank Dia.
3 mm
Flute Length
25.2 mm
Overall Length
62 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
10xD
Dimension Type
Metric
Size
2.10mm
Depth x Dia. Ratio
10xD
Drill Diameter Tolerance
+0.000 mm/-0.008 mm
Maximum Drilling Depth
25.20 mm
Drill Length Class
Micro Length
Shank Length
36.8 mm

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
120 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Drill Bit Finish
Super Smooth
Decimal Equivalent
0.0827
Point Angle
120 Degrees
Finish
SS
Material
Carbide
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Coolant Through
No
List Number
5340
Point Type
X Thinning
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Stainless Steel
Aircraft Drill
No
Shank Type - Machining
Straight
Series
5340
Drill Bit Point Type
X-Thinning Point
Finish - Machining
SS
Secondary Material Application ISO Code
P, S
Helix Angle
30 Degrees
Material - Machining
Carbide
Measurement System
Metric
Secondary Material Application
Steel, Titanium, Tool and Die Steel
Primary Material Application ISO Code
M, N
Circuit Board Drill
Circuit Board Drill Not Included
Standards
Not Rated

Description

Micro Drill Bit, Drill Bit Size 2.1 mm, Drill Bit Point Angle 120 Degrees , X-Thinning Point, Carbide, SS, +0.000 mm/-0.008 mm, Spiral, 30 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.