Zoro Homepage

Micro Drill, 0.0941, Carbide, 28.80mm Flute

  • Mfr # 8577239

  • Zoro # G1785178


product price: $43.29
/ea

Key Features

Shank Dia.
3 mm
Flute Length
28.8 mm
Overall Length
62 mm
Number of Flutes
2
Drill Bit Point Angle
120 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8577239
Zoro #
G1785178
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Drill Bit Size
2.39 mm
Shank Dia.
3 mm
Flute Length
28.8 mm
Overall Length
62 mm
Size
2.39mm
Dimension Type
Metric
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
10xD
Depth x Dia. Ratio
10xD
Drill Length Class
Micro Length
Drill Diameter Tolerance
+0.000 mm/-0.008 mm
Shank Length
33.2 mm
Maximum Drilling Depth
28.80 mm

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
120 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Drill Bit Finish
Super Smooth
Decimal Equivalent
0.0941
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Point Angle
120 Degrees
List Number
5340
Material
Carbide
Finish
SS
Coolant Through
No
Point Type
X Thinning
Coolant Fed
Non-Coolant Through
Series
5340
Primary Material Application
Aluminum, Stainless Steel
Shank Type - Machining
Straight
Drill Bit Point Type
X-Thinning Point
Helix Angle
30 Degrees
Primary Material Application ISO Code
M, N
Material - Machining
Carbide
Secondary Material Application
Steel, Titanium, Tool and Die Steel
Aircraft Drill
No
Secondary Material Application ISO Code
P, S
Circuit Board Drill
Circuit Board Drill Not Included
Finish - Machining
SS
Measurement System
Metric
Standards
Not Rated

Description

Micro Drill Bit, Drill Bit Size 2.39 mm, Drill Bit Point Angle 120 Degrees , X-Thinning Point, Carbide, SS, +0.000 mm/-0.008 mm, Spiral, 30 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.