Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Drill, 0.1004, Carbide, 14.00mm Flute

  • Mfr # 3300255

  • Zoro # G1786261


product price: $39.59
/ea

Key Features

Shank Dia.
3 mm
Flute Length
14 mm
Overall Length
50 mm
Number of Flutes
2
Drill Bit Point Angle
130 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3300255
Zoro #
G1786261
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
2.55 mm
Shank Dia.
3 mm
Flute Length
14 mm
Overall Length
50 mm
Dimension Type
Metric
Size
2.55mm
Depth:Dia. Ratio
3xD
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
3xD
Drill Length Class
Micro Length
Drill Diameter Tolerance
+0.000 mm/-0.010 mm
Shank Length
36 mm
Maximum Drilling Depth
14.00 mm

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Decimal Equivalent
0.1004
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Material
Carbide
Coolant Through
No
List Number
5330
Point Angle
130 Degrees
Finish
TiALN
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Primary Material Application ISO Code
N, P
Secondary Material Application
Cast Iron, Stainless Steel, Steel, Titanium, Tool and Die Steel
Finish - Machining
TiAlN
Aircraft Drill
No
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Steel
Drill Bit Point Type
4 Facet Point
Material - Machining
Carbide
Secondary Material Application ISO Code
K, M, P, S
Series
5330
Circuit Board Drill
Circuit Board Drill Not Included
Helix Angle
30 Degrees
Standards
Not Rated
Material Grade - Machining
High Performance
Spiral Direction
Right Hand

Description

Micro Drill Bit, Drill Bit Size 2.55 mm, Drill Bit Point Angle 130 Degrees , 4 Facet Point, Carbide, TiAlN, +0.000 mm/-0.010 mm, Spiral, 30 Degrees , High Performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.