Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Drill, 0.1929, Carbide, 26.00mm Flute

  • Mfr # 3300490

  • Zoro # G1785799


product price: $97.49
/ea
Free Shipping & Returns

Key Features

Shank Dia.
5 mm
Flute Length
26 mm
Overall Length
64 mm
Number of Flutes
2
Drill Bit Point Angle
130 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3300490
Zoro #
G1785799
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
4.9 mm
Shank Dia.
5 mm
Flute Length
26 mm
Overall Length
64 mm
Drill Bit Dimension Type
Metric
Dimension Type
Metric
Size
4.90mm
Depth:Dia. Ratio
3xD
Depth x Dia. Ratio
3xD
Drill Length Class
Micro Length
Drill Diameter Tolerance
+0.000 mm/-0.010 mm
Shank Length
38 mm
Maximum Drilling Depth
26.00 mm

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Decimal Equivalent
0.1929
Coolant Through
No
List Number
5330
Point Angle
130 Degrees
Material
Carbide
Finish
TiALN
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Coolant Fed
Non-Coolant Through
Circuit Board Drill
Circuit Board Drill Not Included
Helix Angle
30 Degrees
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Steel
Secondary Material Application
Cast Iron, Stainless Steel, Steel, Titanium, Tool and Die Steel
Aircraft Drill
No
Primary Material Application ISO Code
N, P
Finish - Machining
TiAlN
Series
5330
Secondary Material Application ISO Code
K, M, P, S
Measurement System
Metric
Drill Bit Point Type
4 Facet Point
Material - Machining
Carbide
Standards
Not Rated
Spiral Direction
Right Hand
Material Grade - Machining
High Performance

Description

Micro Drill Bit, Drill Bit Size 4.9 mm, Drill Bit Point Angle 130 Degrees , 4 Facet Point, Carbide, TiAlN, +0.000 mm/-0.010 mm, Spiral, 30 Degrees , High Performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.